Zoro Homepage

Apollo Button Operated Single-Hole Bathroom Faucet in Matte Black

  • Mfr # VG01048MB

  • Zoro # G622575747


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Height
8 in
Length
6 in
Color
Black
Width
2 in
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG01048MB
Zoro #
G622575747
UPC #
849922059891
Country of Origin
China

Dimensions

Height
8 in
Length
6 in
Width
2 in

Details

Color
Black
Material
Brass
Finish
Matte Black

Description

Elevate your bathroom's style with the VIGO Apollo 1-hole matte black bathroom sink faucet that combines sleek design and functionality. Standing at 8-in. tall with a 5-in. spout reach, this faucet makes a bold statement while providing ample space for handwashing. The cylindrical body, measuring 2-in. in diameter, features a knurled texture on the top and spout tip, offering both visual interest and improved grip. The single-handle design ensures effortless temperature and flow control, while the curved spout adds a touch of elegance to your sink area. Crafted with attention to detail, this faucet boasts a durable construction that promises long-lasting performance and easy maintenance. Its versatile design complements various bathroom decor styles, from modern to transitional, making it an ideal choice for homeowners looking to update their space. Available in brushed nickel, chrome, matte black, and matte brushed gold finishes, this faucet allows you to personalize your bathroom's aesthetic to perfection.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.