Zoro Homepage

Apollo Button Operated Single Hole Bathroom Vessel Faucet in Chrome

  • Mfr # VG03031CH

  • Zoro # G522575663


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Height
12 in
Finish
Chrome
Material
Brass
Width
2 in
Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG03031CH
Zoro #
G522575663
UPC #
849922059914
Country of Origin
China

Dimensions

Height
12 in
Width
2 in
Length
8 in

Details

Finish
Chrome
Material
Brass

Description

Elevate your bathroom's aesthetic with this sleek VIGO Apollo 1-hole chrome vessel bathroom sink faucet, designed to make a lasting impression. Standing at an impressive 12-in. tall with a 6-in. spout reach, this faucet combines form and function effortlessly. The cylindrical body, measuring 2-in. in diameter, features a textured grip at the top for easy operation, while the gently curved spout adds a touch of sophistication. The faucet's minimalist design is enhanced by its high-quality construction, ensuring durability and longevity. Perfect for modern and contemporary bathrooms, this faucet not only complements vessel sinks beautifully but also serves as a stylish centerpiece. The attention to detail is evident in the knurled textures on both the handle and spout tip, adding a tactile element to its visual appeal. Whether you're renovating or building a new bathroom, this faucet is an excellent choice for those seeking a blend of luxury and practicality. Available in Brushed Nickel, Chrome, Matte Black, and Matte Brushed Gold finishes, it offers versatility to match any bathroom decor scheme.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.