Artistic Chocolate Brown Glass 22 in. L x 15 in. W x 5 in. H Rectangular Vessel Bathroom Sink

  • Mfr # VG07047

  • Zoro # G522575779


product price:  $146.99
/ea
Free Shipping & Returns

Key Features

Finish
Rich Chocolate Brown
Color
Red
Bowl Depth
15 in
Overall Height
5 in
Body Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VG07047
Zoro #
G522575779
UPC #
816686016507
Country of Origin
China

Dimensions

Bowl Depth
15 in
Overall Height
5 in
Overall Width
23 in

Details

Finish
Rich Chocolate Brown
Item
Bathroom Sink
Color
Red
Body Material
Glass

Description

VIGO Donatello glass bathroom vessel sink transforms your bathroom with its stunning rich chocolate brown finish and artistic design. Crafted from durable tempered glass, this rectangular sink boasts a sleek shape and mesmerizing visual depth that catches the eye. Easy to clean and maintain, it's a true statement piece for any modern bathroom. The versatile design pairs beautifully with various faucet styles and countertop materials, showcasing VIGO's commitment to quality craftsmanship. Each sink is a unique work of art, showcasing the skill of glass artisans through its intricate patterns and hand-painted details. The sink's warm, earthy tones create a cozy yet sophisticated atmosphere, while its sturdy construction ensures long-lasting performance. VIGO's thoughtful design shines through in every aspect, from the smooth curves to the perfectly positioned drain. Whether you're renovating or building new, this glass bathroom vessel sink adds a touch of luxury and contemporary style to your space, elevating your daily routines with its blend of form and function.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.