Zoro Homepage

Ashford Single Handle Single-Hole Bathroom Vessel Faucet in Chrome

  • Mfr # VG03034CH

  • Zoro # G322576112


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Length
6 in
Height
11 in
Width
2 in
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG03034CH
Zoro #
G322576112
UPC #
849922061948
Country of Origin
China

Dimensions

Length
6 in
Height
11 in
Width
2 in

Details

Material
Brass
Finish
Chrome

Description

Elevate your bathroom's style with the sleek VIGO Ashford 1-hole chrome vessel bathroom sink faucet, designed to make a lasting impression. Standing at 11 inches tall with a 5-inch horizontal spout reach, this faucet seamlessly blends form and function. Its cylindrical body and straight spout create a modern silhouette that complements a range of decor styles, from minimalist to contemporary. The ribbed top knob ensures an easy grip for smooth and effortless control over water flow and temperature. With a sturdy 2-inch diameter base providing reliable support and durable construction promising long-lasting performance, this faucet is perfect for single-hole installations. Available in stunning finishes like Brushed Nickel, Chrome, Matte Black, and Matte Brushed Gold, it's easy to find the perfect match for your bathroom's color scheme and hardware.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.