Zoro Homepage

Atticus Single Handle Wall Mount Bathroom Faucet in Brushed Nickel

  • Mfr # VG05005BN

  • Zoro # G222576090


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Includes
All Mounting Hardware; Handles; Required rough-in valve
Flow Rate
1.2 GPM
Body Material
Brass
Height
5 in
Faucet Finish
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG05005BN
Zoro #
G222576090
UPC #
849922027548
Country of Origin
China

Dimensions

Height
5 in

Details

Includes
All Mounting Hardware; Handles; Required rough-in valve
Flow Rate
1.2 GPM
Body Material
Brass
Faucet Finish
Brushed Nickel
Item
Bathroom Faucet

Description

Elevate your bathroom's aesthetics with the sleek VIGO Atticus 2-hole wall mount bathroom faucet in brushed nickel, meticulously designed to enhance modern and contemporary interiors. Perfect for pairing with various types of sinks such as vessel sinks, undermount sinks, pedestal sinks, and wall-mounted sinks, this space-saving fixture masterfully blends form and function into one stunning package. The minimalist design features a straight spout with a captivating waterfall effect and a 7-in. reach, providing ample clearance for comfortable hand-washing while enhancing the visual appeal of your bathroom. Crafted from high-quality materials, this faucet boasts a durable finish that resists tarnishing and corrosion, ensuring long-lasting beauty. The wall-mounted design not only adds sophistication but also frees up valuable counter space-ideal for both spacious and compact bathrooms. With its clean lines and geometric shapes, this faucet serves as the focal point that seamlessly ties your bathroom decor together. The single-lever control offers effortless operation and precise temperature adjustment, while the water-saving aerator promotes eco-friendly use without compromising performance. Available finishes include brushed nickel, chrome, and matte black which allow this versatile faucet to adapt to various color schemes and design preferences. Transform your bathroom into a luxurious retreat with this elegant wall-mount faucet that combines style and functionality.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.