Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aylesbury Single Handle Pull-Down Sprayer Kitchen Faucet in Stainless Steel

  • Mfr # VG02013ST

  • Zoro # G422575954


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Depth
11 in
Width
5 in
Material
Brass
Includes
All Mounting Hardware; Supply Lines; Sprayer head;
Height
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG02013ST
Zoro #
G422575954
UPC #
813775010293
Country of Origin
China

Dimensions

Depth
11 in
Width
5 in
Height
16 in

Details

Material
Brass
Includes
All Mounting Hardware; Supply Lines; Sprayer head;
Flow Rate
1.8 GPM
Finish
Stainless
Item
Kitchen Faucet

Description

The VIGO Aylesbury kitchen faucet in elegant Stainless Steel finish is a stylish and functional addition to any modern or minimalist kitchen. This sleek faucet boasts a high-arc spout and pull-down spray head, giving you the flexibility to tackle any kitchen task with ease. The single-handle design allows for effortless temperature and flow control, while the durable construction ensures long-lasting performance. Designed by VIGO, this faucet combines form and function, featuring a streamlined silhouette that complements contemporary decor. The pull-down spray head offers multiple spray settings, making it a breeze to rinse dishes or fill large pots. With its smooth operation and eye-catching appearance, this faucet transforms your sink area into a focal point of your kitchen. The Stainless Steel finish resists spots and fingerprints, maintaining its lustrous look with minimal upkeep. Whether you're upgrading your existing kitchen or outfitting a new space, this VIGO faucet delivers professional-grade quality and style that will impress both you and your guests. Make your kitchen more efficient and attractive with this versatile, well-crafted faucet that's built to last and designed to perform.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.