
Bar Kitchen Faucet in Matte Brushed Gold
Mfr # VG02053MG
Zoro # G422575763
product price: $321.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte Brushed Gold
Height
11 in
Body Material
Brass
Flow Rate
1.8 GPM
Includes
All Mounting Hardware; Supply Lines;
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VG02053MG
Zoro #
G422575763
UPC #
849922076447
Country of Origin
-
Dimensions
Height
11 in
Details
Item
Kitchen Faucet
Finish
Matte Brushed Gold
Body Material
Brass
Flow Rate
1.8 GPM
Includes
All Mounting Hardware; Supply Lines;
Description
Elevate your kitchen's functionality and style with the VIGO Jewel kitchen faucet in Matte Brushed Gold. This sleek, minimalist design is a perfect blend of form and function, offering a modern touch to any kitchen decor. Available in three stunning finishes - matte black, matte brushed gold, and stainless steel - this faucet is designed to complement a variety of interior styles, from industrial and minimalist to contemporary. The VIGO team has crafted this faucet with meticulous attention to detail, ensuring both durability and aesthetic appeal. Its high-arch spout provides ample clearance for filling large pots or cleaning oversized cookware, while the smooth, single-dial operation allows for easy temperature and flow control. The faucet's slim profile doesn't compromise on performance, delivering a powerful stream that makes quick work of dishes and food prep. With its textured grip and clearly marked hot and cold indicators, this faucet offers intuitive use for all members of the household. The Jewel isn't just about looks - it's built to last, with high-quality materials that resist corrosion and tarnishing. Whether you're updating your kitchen or starting from scratch, this VIGO faucet is designed to be the centerpiece of your sink area, combining practicality with sophisticated design. Transform your kitchen into a more efficient and stylish space with this expertly crafted VIGO faucet - a smart investment for any homeowner looking to enhance their daily kitchen experience.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.