Zoro Homepage

Bar Kitchen Faucet in Stainless Steel

  • Mfr # VG02053ST

  • Zoro # G222575857


product price: $284.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
1.8 GPM
Finish
Stainless
Body Material
Brass
Includes
All Mounting Hardware; Supply Lines;
Height
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG02053ST
Zoro #
G222575857
UPC #
849922076454
Country of Origin
China

Dimensions

Height
11 in

Details

Flow Rate
1.8 GPM
Finish
Stainless
Body Material
Brass
Item
Kitchen Faucet
Includes
All Mounting Hardware; Supply Lines;

Description

Elevate your kitchen's functionality and style with the VIGO Jewel kitchen faucet in Stainless Steel. This sleek, minimalist design is a perfect blend of form and function, offering a modern touch to any kitchen decor. Available in three stunning finishes - matte black, matte brushed gold, and stainless steel - this faucet is designed to complement a variety of interior styles, from industrial and minimalist to contemporary. The VIGO team has crafted this faucet with meticulous attention to detail, ensuring both durability and aesthetic appeal. Its high-arch spout provides ample clearance for filling large pots or cleaning oversized cookware, while the smooth, single-dial operation allows for easy temperature and flow control. The faucet's slim profile doesn't compromise on performance, delivering a powerful stream that makes quick work of dishes and food prep. With its textured grip and clearly marked hot and cold indicators, this faucet offers intuitive use for all members of the household. The Jewel isn't just about looks - it's built to last, with high-quality materials that resist corrosion and tarnishing. Whether you're updating your kitchen or starting from scratch, this VIGO faucet is designed to be the centerpiece of your sink area, combining practicality with sophisticated design. Transform your kitchen into a more efficient and stylish space with this expertly crafted VIGO faucet - a smart investment for any homeowner looking to enhance their daily kitchen experience.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.