Zoro Homepage

Black Roma MatteShellTM Vessel Bathroom Sink

  • Mfr # VG07109

  • Zoro # G922575898


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Body Material
Glass
Bowl Depth
16 in
Overall Width
16 in
Overall Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG07109
Zoro #
G922575898
UPC #
849922028729
Country of Origin
China

Dimensions

Bowl Depth
16 in
Overall Width
16 in
Overall Height
4 in

Details

Color
Black
Body Material
Glass
Item
Bathroom Sink
Finish
MatteShell

Description

VIGO Roma glass bathroom vessel sink in MatteShell finish brings a bold, contemporary edge to your bathroom. This striking sink combines artistic design with practical functionality, making it a standout feature in any modern space. Crafted from durable tempered glass, its unique shape and visual depth create an eye-catching focal point. The MatteShell finish offers a sophisticated, non-reflective surface that's easy to clean and maintain. As a statement piece, this vessel sink effortlessly elevates your bathroom's style while pairing versatility with various countertops and fixtures. VIGO's commitment to quality shines through in every detail, from the smooth curves to the precision-cut drain opening. Each sink is a unique work of art, showcasing the skill of glass artisans through its intricate patterns and hand-painted details. The sink's robust construction ensures long-lasting performance, while its sleek design adds a touch of luxury to your daily routine. Perfect for those seeking a blend of form and function, this glass bathroom vessel sink transforms your space into a personal oasis of style and sophistication.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.