Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Branson Pull-Out Spray Kitchen Faucet In Matte Brushed Gold

  • Mfr # VG02021MG

  • Zoro # G822575844


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Width
2 in
Depth
8 in
Includes
All Mounting Hardware; Supply Lines; Sprayer head;
Material
Brass
Height
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG02021MG
Zoro #
G822575844
UPC #
849922075938
Country of Origin
China

Dimensions

Width
2 in
Depth
8 in
Height
9 in

Details

Includes
All Mounting Hardware; Supply Lines; Sprayer head;
Material
Brass
Finish
Matte Brushed Gold
Flow Rate
1.8 GPM
Item
Kitchen Faucet

Description

The VIGO Branson kitchen faucet is a sleek and versatile addition to any modern or minimalist kitchen. Designed by VIGO, this faucet combines form and function in a striking Matte Brushed Gold finish that elevates your sink area. Its pull-out spray head offers enhanced flexibility for rinsing and cleaning, while the single-handle design ensures easy temperature and flow control. The faucet's clean lines and minimalist silhouette make it a perfect fit for contemporary homes, effortlessly blending style with practicality. Built to last with high-quality materials, this faucet resists tarnishing and corrosion, maintaining its beautiful appearance for years to come. The multi-function spray head allows you to switch between stream and spray modes, adapting to various kitchen tasks with ease. Installation is straightforward, making it an excellent choice for both new builds and kitchen upgrades. Whether you're preparing meals, cleaning up, or simply admiring your kitchen's aesthetics, the VIGO Branson faucet stands out as a thoughtful investment in your home. Its water-efficient design helps conserve resources without compromising performance, appealing to environmentally conscious homeowners. Transform your kitchen sink into a focal point with this stylish and functional VIGO faucet, and enjoy the perfect balance of beauty and practicality in your daily kitchen routines.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.