Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Branson Single-Handle Pull-Out Sprayer Kitchen Faucet in Stainless Steel

  • Mfr # VG02021ST

  • Zoro # G222575758


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Includes
All Mounting Hardware; Supply Lines; Sprayer head;
Height
9 in
Width
2 in
Material
Brass
Depth
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG02021ST
Zoro #
G222575758
UPC #
816686013292
Country of Origin
China

Dimensions

Height
9 in
Width
2 in
Depth
8 in

Details

Includes
All Mounting Hardware; Supply Lines; Sprayer head;
Material
Brass
Finish
Stainless
Item
Kitchen Faucet
Flow Rate
1.8 GPM

Description

The VIGO Branson kitchen faucet is a sleek and versatile addition to any modern or minimalist kitchen. Designed by VIGO, this faucet combines form and function in a striking Stainless Steel finish that elevates your sink area. Its pull-out spray head offers enhanced flexibility for rinsing and cleaning, while the single-handle design ensures easy temperature and flow control. The faucet's clean lines and minimalist silhouette make it a perfect fit for contemporary homes, effortlessly blending style with practicality. Built to last with high-quality materials, this faucet resists tarnishing and corrosion, maintaining its beautiful appearance for years to come. The multi-function spray head allows you to switch between stream and spray modes, adapting to various kitchen tasks with ease. Installation is straightforward, making it an excellent choice for both new builds and kitchen upgrades. Whether you're preparing meals, cleaning up, or simply admiring your kitchen's aesthetics, the VIGO Branson faucet stands out as a thoughtful investment in your home. Its water-efficient design helps conserve resources without compromising performance, appealing to environmentally conscious homeowners. Transform your kitchen sink into a focal point with this stylish and functional VIGO faucet, and enjoy the perfect balance of beauty and practicality in your daily kitchen routines.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.