
Brant Single Handle Pull-Down Sprayer Kitchen Faucet in Matte Black
Mfr # VG02003MB
Zoro # G922575744
product price: $294.99
/ea
Free Shipping & Returns
Key Features
Depth
9 in
Includes
All Mounting Hardware; Supply Lines; Sprayer head;
Height
19 in
Flow Rate
1.8 GPM
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VG02003MB
Zoro #
G922575744
UPC #
849922029573
Country of Origin
China
Dimensions
Depth
9 in
Height
19 in
Width
4 in
Details
Includes
All Mounting Hardware; Supply Lines; Sprayer head;
Flow Rate
1.8 GPM
Item
Kitchen Faucet
Material
Brass
Finish
Matte Black
Description
Elevate your kitchen's functionality and style with the VIGO Brant kitchen faucet . This sleek, Matte Black faucet combines form and function, offering a striking focal point for your sink area. The high-arc, pull-down design provides ample clearance for large pots and pans, while the flexible spray head allows for easy maneuvering during cleanup. With its industrial-inspired coiled spring and sturdy construction, this faucet is built to withstand daily use while maintaining its eye-catching appearance. The single-handle operation ensures effortless temperature and flow control, and the 360-degree swivel spout maximizes your sink's versatility. VIGO's attention to detail shines through in the smooth, drip-free operation and the durable finish that resists tarnishing and corrosion. Whether you're filling a pot, rinsing vegetables, or tackling a sink full of dishes, this faucet's powerful spray options make every task a breeze. The modern aesthetic of the Brant faucet complements a wide range of kitchen styles, from contemporary to minimalist, making it a versatile choice for any home renovation or upgrade.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.