Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brant Single Handle Pull-Down Sprayer Kitchen Faucet in Stainless Steel

  • Mfr # VG02003ST

  • Zoro # G722575746


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Finish
Stainless
Material
Brass
Width
4 in
Depth
9 in
Height
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG02003ST
Zoro #
G722575746
UPC #
813775014529
Country of Origin
China

Dimensions

Width
4 in
Depth
9 in
Height
19 in

Details

Item
Kitchen Faucet
Finish
Stainless
Material
Brass
Flow Rate
1.8 GPM
Includes
All Mounting Hardware; Supply Lines; Sprayer head;

Description

Elevate your kitchen's functionality and style with the VIGO Brant kitchen faucet . This sleek, Stainless Steel faucet combines form and function, offering a striking focal point for your sink area. The high-arc, pull-down design provides ample clearance for large pots and pans, while the flexible spray head allows for easy maneuvering during cleanup. With its industrial-inspired coiled spring and sturdy construction, this faucet is built to withstand daily use while maintaining its eye-catching appearance. The single-handle operation ensures effortless temperature and flow control, and the 360-degree swivel spout maximizes your sink's versatility. VIGO's attention to detail shines through in the smooth, drip-free operation and the durable finish that resists tarnishing and corrosion. Whether you're filling a pot, rinsing vegetables, or tackling a sink full of dishes, this faucet's powerful spray options make every task a breeze. The modern aesthetic of the Brant faucet complements a wide range of kitchen styles, from contemporary to minimalist, making it a versatile choice for any home renovation or upgrade.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.