Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bristol Single Handle Pull-Down Sprayer Kitchen Faucet in Matte Brushed Gold and Matte Black

  • Mfr # VG02033MGMB

  • Zoro # G722576040


product price: $347.99
/ea
Free Shipping & Returns

Key Features

Width
4 in
Height
19 in
Depth
10 in
Material
Brass
Includes
All Mounting Hardware; Supply Lines; Sprayer head
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG02033MGMB
Zoro #
G722576040
UPC #
849922056609
Country of Origin
China

Dimensions

Width
4 in
Height
19 in
Depth
10 in

Details

Item
Kitchen Faucet
Material
Brass
Includes
All Mounting Hardware; Supply Lines; Sprayer head
Flow Rate
1.8 GPM

Description

Elevate your kitchen's functionality and aesthetics with the VIGO Bristol kitchen faucet. This sleek, modern design seamlessly blends form and function, making it a standout addition to any contemporary or minimalist kitchen. The Black And Gold finish adds a touch of sophistication, while the high-arc spout provides ample clearance for filling large pots or cleaning oversized dishes. VIGO's innovative pull-down spray head offers effortless maneuverability, featuring both stream and spray modes to tackle various kitchen tasks with ease. The single-handle design allows for precise temperature and flow control, while the durable construction ensures long-lasting performance. This faucet isn't just about looks - it's built to withstand daily use with its solid brass body and ceramic disc cartridge, preventing drips and leaks. The easy-to-clean nozzles resist mineral buildup, maintaining optimal water flow over time. Whether you're a home chef or simply appreciate quality kitchen fixtures, the VIGO Bristol faucet combines style and practicality to enhance your daily kitchen routines. With its smooth operation and eye-catching design, this faucet will quickly become the focal point of your sink area, impressing guests and making meal prep a more enjoyable experience. Upgrade your kitchen today with this VIGO Bristol - where style meets uncompromising quality and performance.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.