Bryant Modern White Matte Stone 17 in. L x 13 in. W x 5 in. H Rectangular Vessel Bathroom Sink

  • Mfr # VG04024

  • Zoro # G122576008


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Overall Height
5 in
Body Material
Matte stone
Color
White
Overall Width
17 in
Bowl Depth
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG04024
Zoro #
G122576008
UPC #
849922059075
Country of Origin
China

Dimensions

Overall Height
5 in
Overall Width
17 in
Bowl Depth
13 in

Details

Body Material
Matte stone
Item
Bathroom Sink
Color
White
Finish
Matte White

Description

The VIGO Bryant vessel sink showcases a modern and minimalist design that elevates any bathroom space. This sleek white sink measures 17-in. L x 13-in. W x 5-in. H, offering a spacious and functional basin. Its rectangular shape with clean lines and a matte white finish creates a contemporary look that complements various bathroom styles. The sink features a subtle rectangular drain opening, adding to its streamlined appearance. Made from durable MatteStoneTM, this vessel sink resists scratches and stains, ensuring long-lasting beauty and easy maintenance. The non-porous surface promotes better hygiene by preventing bacterial growth. This VIGO sink's versatile design allows it to sit atop various countertop materials, making it adaptable to different bathroom layouts and decor schemes. The smooth, uniform finish and precise edges demonstrate VIGO's commitment to quality craftsmanship. Whether you're renovating a master bathroom or updating a guest bathroom room, this vessel sink combines style and practicality. Its simple yet striking design serves as a focal point while providing ample space for daily use. The VIGO Bryant vessel sink offers a perfect blend of form and function, creating a luxurious bathroom centerpiece that's both eye-catching and easy to clean.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.