Bryant Modern White Matte Stone 23 in. L x 15 in. W x 5 in. H Rectangular Vessel Bathroom Sink

  • Mfr # VG04027

  • Zoro # G122575827


product price:  $227.99
/ea
Free Shipping & Returns

Key Features

Overall Width
23 in
Bowl Depth
15 in
Finish
Matte White
Color
White
Body Material
Matte stone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG04027
Zoro #
G122575827
UPC #
849922059105
Country of Origin
China

Dimensions

Overall Width
23 in
Bowl Depth
15 in
Overall Height
5 in

Details

Item
Bathroom Sink
Finish
Matte White
Color
White
Body Material
Matte stone

Description

The VIGO Bryant vessel sink boasts a sleek, modern design that elevates any bathroom. This rectangular sink measures 23-in. L x 15-in. W x 5-in. H, offering a spacious basin with clean lines and a minimalist aesthetic. The matte white finish provides a contemporary look that complements various decor styles. Crafted from durable MatteStoneTM, this sink resists scratches and stains, ensuring long-lasting beauty and easy maintenance. The smooth surface is not only visually appealing but also promotes better hygiene by preventing bacteria growth. A standout feature is the slim, integrated drain cover that blends seamlessly with the sink's design, creating a cohesive and refined appearance. This vessel sink sits atop the countertop, making a bold statement while offering versatility in installation. It pairs well with a wide range of faucet styles and bathroom fixtures, allowing for customization to suit your taste. The VIGO Bryant sink combines functionality with sophisticated design, making it an excellent choice for those seeking a high-end look without compromising on practicality. Its versatile nature ensures it can adapt to various bathroom layouts and design themes, from contemporary to transitional spaces.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.