
Cass Industrial Single Handle Kitchen Bar Faucet in Matte Black
Mfr # VG02040MB
Zoro # G222575802
product price: $208.99
/ea
Free Shipping & Returns
Key Features
Includes
All Mounting Hardware; Supply Lines
Height
14 in
Body Material
Brass
Flow Rate
1.8 GPM
Finish
Matte Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VG02040MB
Zoro #
G222575802
UPC #
849922073439
Country of Origin
China
Dimensions
Height
14 in
Details
Includes
All Mounting Hardware; Supply Lines
Body Material
Brass
Flow Rate
1.8 GPM
Item
Kitchen Faucet
Finish
Matte Black
Description
Elevate your kitchen's functionality and aesthetic appeal with the VIGO Cass kitchen faucet in matte black finish, a sleek and sophisticated addition to any modern or minimalist home. This expertly crafted faucet combines form and function in a way that will transform your sink area. Available in a range of stylish finishes including chrome, matte brushed gold, and stainless steel, this faucet adapts seamlessly to various decor styles. Its high-arc spout provides ample clearance for large pots and pans, while the easy-to-use wheel-shaped knurled knob with easy-grip ensures precise temperature and flow control. The faucet's clean lines and minimalist design create a striking focal point in your kitchen, instantly updating its look. Built with durability in mind, this VIGO faucet features high-quality materials that resist tarnishing and corrosion, ensuring long-lasting performance. The aerator promotes water efficiency without compromising pressure, helping you conserve resources while maintaining an effective flow. Whether you're preparing meals, cleaning dishes, or simply filling a glass of water, this faucet's responsive operation and eye-catching design make every interaction a pleasure. Upgrade your kitchen with this VIGO faucet and experience the perfect blend of style and practicality that will enhance your daily routines and impress your guests.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.