
Cass Industrial Single Handle Kitchen Bar Faucet in Matte Brushed Gold
Mfr # VG02040MG
Zoro # G922575874
product price: $223.99
/ea
Free Shipping & Returns
Key Features
Height
14 in
Flow Rate
1.8 GPM
Body Material
Brass
Includes
All Mounting Hardware; Supply Lines
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VG02040MG
Zoro #
G922575874
UPC #
849922073446
Country of Origin
China
Dimensions
Height
14 in
Details
Item
Kitchen Faucet
Finish
Matte Brushed Gold
Flow Rate
1.8 GPM
Body Material
Brass
Includes
All Mounting Hardware; Supply Lines
Description
Elevate your kitchen's functionality and aesthetic appeal with the VIGO Cass kitchen faucet in matte brushed gold finish, a sleek and sophisticated addition to any modern or minimalist home. This expertly crafted faucet combines form and function in a way that will transform your sink area. Available in a range of stylish finishes including chrome, matte black, and stainless steel, this faucet adapts seamlessly to various decor styles. Its high-arc spout provides ample clearance for large pots and pans, while the easy-to-use wheel-shaped knurled knob with easy-grip ensures precise temperature and flow control. The faucet's clean lines and minimalist design create a striking focal point in your kitchen, instantly updating its look. Built with durability in mind, this VIGO faucet features high-quality materials that resist tarnishing and corrosion, ensuring long-lasting performance. The aerator promotes water efficiency without compromising pressure, helping you conserve resources while maintaining an effective flow. Whether you're preparing meals, cleaning dishes, or simply filling a glass of water, this faucet's responsive operation and eye-catching design make every interaction a pleasure. Upgrade your kitchen with this VIGO faucet and experience the perfect blend of style and practicality that will enhance your daily routines and impress your guests.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.