Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cass Industrial Single Handle Kitchen Bar Faucet in Stainless Steel

  • Mfr # VG02040ST

  • Zoro # G622575679


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Includes
All Mounting Hardware; Supply Lines
Flow Rate
1.8 GPM
Body Material
Brass
Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG02040ST
Zoro #
G622575679
UPC #
849922073422
Country of Origin
China

Dimensions

Height
14 in

Details

Includes
All Mounting Hardware; Supply Lines
Flow Rate
1.8 GPM
Body Material
Brass
Finish
Stainless
Item
Kitchen Faucet

Description

Elevate your kitchen's functionality and aesthetic appeal with the VIGO Cass kitchen faucet in stainless steel finish, a sleek and sophisticated addition to any modern or minimalist home. This expertly crafted faucet combines form and function in a way that will transform your sink area. Available in a range of stylish finishes including chrome, matte black, and matte brushed gold, this faucet adapts seamlessly to various decor styles. Its high-arc spout provides ample clearance for large pots and pans, while the easy-to-use wheel-shaped knurled knob with easy-grip ensures precise temperature and flow control. The faucet's clean lines and minimalist design create a striking focal point in your kitchen, instantly updating its look. Built with durability in mind, this VIGO faucet features high-quality materials that resist tarnishing and corrosion, ensuring long-lasting performance. The aerator promotes water efficiency without compromising pressure, helping you conserve resources while maintaining an effective flow. Whether you're preparing meals, cleaning dishes, or simply filling a glass of water, this faucet's responsive operation and eye-catching design make every interaction a pleasure. Upgrade your kitchen with this VIGO faucet and experience the perfect blend of style and practicality that will enhance your daily routines and impress your guests.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.