
Cass Single Handle Bridge Kitchen Faucet with Side Sprayer
Mfr # VG02050CH
Zoro # G822575950
product price: $521.99
/ea
Free Shipping & Returns
Key Features
Flow Rate
1.8 GPM
Width
14 in
Height
13 in
Depth
10 in
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VG02050CH
Zoro #
G822575950
UPC #
849922073378
Country of Origin
China
Dimensions
Width
14 in
Height
13 in
Depth
10 in
Details
Item
Kitchen Faucet
Flow Rate
1.8 GPM
Material
Brass
Finish
Chrome
Description
Experience the everyday elegance of the VIGO Cass Single-Handle Widespread Kitchen Faucet with Pull-Out Side Sprayer in Chrome. This modern faucet boasts a Duo-Spout Flow system, allowing seamless switching between a steady stream from the main spout and a powerful spray from the side sprayer, all controlled by a single knob handle. The pull-out side sprayer stays neatly docked, providing convenient access for precise cleaning tasks. With its high-arc main spout, there's ample vertical space, perfect for tall pitchers, and its 360° swivel capability ensures full access to the entire sink area. Crafted from durable solid brass with a rust-resistant chrome finish, this faucet effortlessly complements other VIGO kitchen products, creating a cohesive look in your space. Featuring an eco-friendly 1.8 GPM flow and a scratch-resistant finish, this single-handle pull-out kitchen faucet is designed to enhance your space while promoting environmental consciousness.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.