Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cass Single Handle Bridge Kitchen Faucet with Side Sprayer

  • Mfr # VG02050MG

  • Zoro # G022576054


product price: $517.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Brushed Gold
Flow Rate
1.8 GPM
Material
Brass
Height
13 in
Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG02050MG
Zoro #
G022576054
UPC #
849922073408
Country of Origin
China

Dimensions

Height
13 in
Width
14 in
Depth
10 in

Details

Finish
Matte Brushed Gold
Flow Rate
1.8 GPM
Material
Brass
Item
Kitchen Faucet

Description

Experience the everyday elegance of the VIGO Cass Single-Handle Widespread Kitchen Faucet with Pull-Out Side Sprayer in Matte Brushed Gold. This modern faucet boasts a Duo-Spout Flow system, allowing seamless switching between a steady stream from the main spout and a powerful spray from the side sprayer, all controlled by a single knob handle. The pull-out side sprayer stays neatly docked, providing convenient access for precise cleaning tasks. With its high-arc main spout, there's ample vertical space, perfect for tall pitchers, and its 360° swivel capability ensures full access to the entire sink area. Crafted from durable solid brass with a rust-resistant matte brushed gold finish, this faucet effortlessly complements other VIGO kitchen products, creating a cohesive look in your space. Featuring an eco-friendly 1.8 GPM flow and a scratch-resistant finish, this single-handle pull-out kitchen faucet is designed to enhance your space while promoting environmental consciousness.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.