Zoro Homepage

Cass Single Handle Single-Hole Bathroom Faucet in Brushed Nickel

  • Mfr # VG01046BN

  • Zoro # G322575641


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Length
6 in
Finish
Brushed Nickel
Height
8 in
Material
Brass
Color
Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG01046BN
Zoro #
G322575641
UPC #
849922059518
Country of Origin
China

Dimensions

Length
6 in
Height
8 in
Width
2 in

Details

Finish
Brushed Nickel
Material
Brass
Color
Nickel

Description

Elevate your bathroom's aesthetic with the VIGO Cass 1-hole brushed nickel bathroom sink faucet that combines style and functionality. Standing at 8-in. tall with a 5-in. spout reach, this sleek faucet boasts a modern cylindrical design featuring a gently curved spout. The knurled details on both the handle and the spout tip add a touch of sophistication while providing an easy-to-grip surface for effortless operation. The unique wheel-shaped handle enhances its contemporary appeal, allowing for smooth control over water flow and temperature. With a flow rate designed to be efficient, this water-saving faucet helps conserve resources without compromising performance. The 2-inch diameter base ensures stability, making installation straightforward and secure. Its minimalist silhouette makes it perfect for contemporary bathrooms, blending seamlessly with various decor styles from modern to transitional. This faucet is available in versatile finishes including Brushed Nickel, Chrome, Matte Black, and Matte Brushed Gold - each finish effortlessly complements different bathroom decor styles. Adding this high-quality constructed faucet to any sink will truly make it a standout addition in your home.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.