Zoro Homepage

Cass Single Handle Single-Hole Bathroom Faucet in Matte Black

  • Mfr # VG01047MB

  • Zoro # G822575707


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Length
8 in
Color
Black
Width
2 in
Finish
Matte Black
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG01047MB
Zoro #
G822575707
UPC #
849922059600
Country of Origin
China

Dimensions

Length
8 in
Width
2 in
Height
9 in

Details

Color
Black
Finish
Matte Black
Material
Brass

Description

Elevate your bathroom's style with this sleek 1-hole matte black bathroom sink faucet, featuring a contemporary design that seamlessly blends form and function. The faucet's graceful angular spout, measuring 6-in. in reach, creates a striking focal point while providing ample space for comfortable hand-washing. Standing at 9-in. tall with a 2-in. diameter base, this faucet makes a bold statement without overwhelming your sink area. The industrial-inspired wheel handle, adorned with knurled details, offers a satisfying grip and precise control over water flow and temperature. Crafted with premium materials and a durable finish, this faucet is built to withstand daily use while maintaining its lustrous appearance. The aerator ensures a smooth, splash-free stream at an eco-friendly 1.2 GPM flow rate, helping conserve water without sacrificing performance. Whether you're renovating your family bathroom or updating your guest suite, this versatile faucet complements a wide range of decor styles, from modern to transitional. Available in Brushed Nickel, Chrome, Matte Black, and Matte Brushed Gold finishes, allowing you to perfectly match your bathroom's hardware and create a cohesive, luxurious look.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.