Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cass Single Handle Single-Hole Bathroom Vessel Faucet in Matte Brushed Gold

  • Mfr # VG03030MG

  • Zoro # G422575848


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Finish
Matte Brushed Gold
Height
12 in
Width
2 in
Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG03030MG
Zoro #
G422575848
UPC #
849922059570
Country of Origin
China

Dimensions

Height
12 in
Width
2 in
Length
8 in

Details

Material
Brass
Finish
Matte Brushed Gold
Color
Gold

Description

Elevate your bathroom's style with the VIGO Cass 12-in. H vessel faucet, a stunning addition to any modern or contemporary space. This sleek bathroom sink faucet showcases a tall, slender profile with a graceful curved spout, perfect for vessel sinks. Available in brushed nickel, chrome, matte black, and matte brushed gold finishes, the Cass faucet offers versatility to complement various decor schemes. Its single-handle design ensures effortless operation, while the textured knob and spout tip add a touch of sophistication. Crafted from durable materials, this bathroom vessel sink faucet combines form and function with its 12-in. overall height and 6-in. spout reach. The 7-in. spout height provides ample clearance for daily tasks, and the compact 2-in. base diameter makes it ideal for smaller spaces. With a standard 1 3/8-inch installation hole and 3/8-inch water supply connection, the Cass faucet offers straightforward installation. VIGO's commitment to quality ensures a long-lasting, reliable fixture that will enhance your bathroom's aesthetics while delivering optimal performance. Experience the perfect blend of style and practicality with the VIGO Cass vessel faucet, a must-have for discerning homeowners seeking to upgrade their bathroom sink.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.