Zoro Homepage

Cass Two Handle Wall Mount Bathroom Faucet in Matte Brushed Gold

  • Mfr # VG05007MG

  • Zoro # G122575650


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Faucet Finish
Matte Brushed Gold
Flow Rate
1.2 GPM
Height
3 in
Includes
All Mounting Hardware; Handles; Required rough-in valve
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG05007MG
Zoro #
G122575650
UPC #
849922059655
Country of Origin
-

Dimensions

Height
3 in

Details

Faucet Finish
Matte Brushed Gold
Flow Rate
1.2 GPM
Includes
All Mounting Hardware; Handles; Required rough-in valve
Item
Bathroom Faucet
Body Material
Brass

Description

Elevate your bathroom's aesthetic with this sleek VIGO Cass 3-hole wall mount bathroom faucet in matte brushed gold, a perfect blend of form and function. Designed to pair beautifully with various types of sinks such as vessel sinks, undermount sinks, pedestal sinks, and wall-mounted sinks, this space-saving fixture adds a touch of modern sophistication to any bathroom. The gracefully curved spout, measuring 7-in. in reach, delivers a generous water flow while maintaining a streamlined profile. Featuring innovative wheel-shaped handles that are knurled for an easy grip and subtle indicators, this faucet offers precise temperature and flow control with unique visual appeal. The solid brass construction ensures durability and longevity, while the premium finish resists tarnishing and corrosion for years of lasting beauty. With its 3/8-inch water supply connection, this VIGO Cass bathroom faucet is engineered for easy installation and seamless integration into your existing plumbing. Whether you're renovating or building new, this stylish wall-mounted faucet will transform your bathroom into a luxurious retreat, combining cutting-edge design with everyday practicality. Embrace the perfect balance of elegance and efficiency, and make a statement in your home with this exceptional bathroom fixture.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.