Zoro Homepage

Cass Two-Handle Widespread Bridge Kitchen Faucet with Side Sprayer in Matte Black

  • Mfr # VG02051MB

  • Zoro # G622576034


product price: $496.99
/ea
Free Shipping & Returns

Key Features

Includes
All Mounting Hardware; Supply Lines; Sprayer head
Width
10 in
Material
Brass
Height
12 in
Flow Rate
1.8 GPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG02051MB
Zoro #
G622576034
UPC #
849922073460
Country of Origin
China

Dimensions

Width
10 in
Height
12 in
Depth
11 in

Details

Includes
All Mounting Hardware; Supply Lines; Sprayer head
Material
Brass
Flow Rate
1.8 GPM
Item
Kitchen Faucet
Finish
Matte Black

Description

Elevate your kitchen's functionality and style with the VIGO Cass kitchen faucet. This bridge faucet with side sprayer embodies a vintage minimalist style, seamlessly blending classic charm with contemporary aesthetics. Available in a range of sophisticated finishes including Matte Black, this faucet adapts effortlessly to your existing decor while adding a touch of timeless elegance. The high-arc bridge design provides ample clearance for large pots and pans, while the separate side sprayer offers enhanced flexibility for various tasks. Crafted by VIGO, a brand known for its commitment to quality and innovation, this faucet features durable construction and smooth operation that will stand the test of time. The textured handles, reminiscent of vintage designs, offer precise temperature and flow control, ensuring a comfortable and efficient experience every time you use it. Whether you're rinsing vegetables, filling pots, or cleaning dishes, this faucet's versatility shines through. Its clean lines and minimalist aesthetic contribute to a clutter-free sink area, creating a sense of spaciousness in your kitchen. The side sprayer adds convenience without compromising the faucet's vintage-inspired look.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.