
Cass Two-Handle Widespread Bridge Kitchen Faucet with Side Sprayer in Matte Brushed Gold
Mfr # VG02051MG
Zoro # G622576126
product price: $514.99
/ea
Free Shipping & Returns
Key Features
Includes
All Mounting Hardware; Supply Lines; Sprayer head
Flow Rate
1.8 GPM
Width
10 in
Height
12 in
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VG02051MG
Zoro #
G622576126
UPC #
849922073477
Country of Origin
China
Dimensions
Width
10 in
Height
12 in
Depth
11 in
Details
Includes
All Mounting Hardware; Supply Lines; Sprayer head
Item
Kitchen Faucet
Flow Rate
1.8 GPM
Material
Brass
Finish
Matte Brushed Gold
Description
Elevate your kitchen's functionality and style with the VIGO Cass kitchen faucet. This bridge faucet with side sprayer embodies a vintage minimalist style, seamlessly blending classic charm with contemporary aesthetics. Available in a range of sophisticated finishes including Matte Brushed Gold, this faucet adapts effortlessly to your existing decor while adding a touch of timeless elegance. The high-arc bridge design provides ample clearance for large pots and pans, while the separate side sprayer offers enhanced flexibility for various tasks. Crafted by VIGO, a brand known for its commitment to quality and innovation, this faucet features durable construction and smooth operation that will stand the test of time. The textured handles, reminiscent of vintage designs, offer precise temperature and flow control, ensuring a comfortable and efficient experience every time you use it. Whether you're rinsing vegetables, filling pots, or cleaning dishes, this faucet's versatility shines through. Its clean lines and minimalist aesthetic contribute to a clutter-free sink area, creating a sense of spaciousness in your kitchen. The side sprayer adds convenience without compromising the faucet's vintage-inspired look.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.