Coca Gothic Gray Concreto Stone 19 in. L x 15 in. W x 5 in. H Rectangular Vessel Bathroom Sink

  • Mfr # VG04069

  • Zoro # G822576070


product price:  $245.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Bowl Depth
15 in
Overall Height
5 in
Body Material
Concrete
Overall Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG04069
Zoro #
G822576070
UPC #
849922072999
Country of Origin
China

Dimensions

Bowl Depth
15 in
Overall Height
5 in
Overall Width
19 in

Details

Color
Gray
Item
Bathroom Sink
Body Material
Concrete

Description

VIGO Coca Gothic vessel sink offers a stylish and modern addition to any bathroom. This rectangular sink measures 19-in. L x 15-in. W x 5-in. H, making it a versatile choice for various countertop sizes. The sleek gray finish of this sink creates a contemporary look that complements a wide range of bathroom designs. Crafted from durable ConcretoTM material, this vessel sink resists scratches and stains, ensuring long-lasting beauty and easy maintenance. The smooth surface not only looks elegant but also promotes better hygiene by preventing bacteria growth. This VIGO sink is designed to sit atop your countertop, creating a striking visual element in your bathroom. Its neutral gray color allows it to blend seamlessly with various color schemes and decor styles, from modern to industrial. The sink's clean lines and simple form make it an ideal choice for those seeking a premium look without overwhelming the space. Whether you're updating a small bathroom or designing a master bath, this VIGO vessel sink offers both style and functionality, elevating your bathroom's aesthetic while providing a durable and practical washing solution.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.