Zoro Homepage

Cornelius Single Handle Wall Mount Bathroom Faucet in Brushed Nickel

  • Mfr # VG05004BN

  • Zoro # G122575636


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
1.2 GPM
Height
3 in
Faucet Finish
Brushed Nickel
Body Material
Brass
Includes
All Mounting Hardware; Handles; Required rough-in valve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG05004BN
Zoro #
G122575636
UPC #
849922025896
Country of Origin
China

Dimensions

Height
3 in

Details

Flow Rate
1.2 GPM
Item
Bathroom Faucet
Faucet Finish
Brushed Nickel
Body Material
Brass
Includes
All Mounting Hardware; Handles; Required rough-in valve

Description

Elevate your bathroom's aesthetic with this sleek and sophisticated VIGO Cornelius 2-hole wall mount bathroom faucet in brushed nickel. Designed to pair beautifully with various types of sinks such as vessel sinks, undermount sinks, pedestal sinks, and wall-mounted sinks, this space-saving fixture combines form and function in a stunning package. The waterfall-style spout, measuring 7-in. in reach, creates a cascading effect that adds a touch of luxury to your daily routine. With its clean lines and modern silhouette, this faucet becomes a focal point in any contemporary bathroom decor. The wall-mounted design, with an overall width of 10-in., maximizes counter space and simplifies cleaning. Available in brushed nickel, chrome, and matte black finishes, this versatile faucet complements a wide range of color schemes and design styles. The single-lever handle ensures effortless temperature and flow control, while the durable construction promises long-lasting performance. Transform your bathroom into a spa-like retreat with this elegant wall mount faucet, perfect for creating a serene and stylish atmosphere that the whole family will appreciate. Upgrade your space with this harmonious blend of contemporary design and practical functionality.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.