Zoro Homepage

Davidson 6inH Single Hole Single-Handle Bathroom Faucet in Matte Black

  • Mfr # VG01043MB

  • Zoro # G216499121


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Application
Single Hole
Width
2 in
Length
5 in
Material
Brass
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG01043MB
Zoro #
G216499121
UPC #
849922030869
Country of Origin
China

Dimensions

Width
2 in
Length
5 in
Height
6 in
Thickness
7 in
Size
3/8 in

Details

Application
Single Hole
Material
Brass
Color
Black
Finish
Matte Black

Description

Open your eyes to the beauty of simplicity with the VIGO Davidson Single Hole Bathroom Faucet. A flat top and parallel flat single lever perfectly characterize this 7-layer plated chrome bathroom faucet. With reinforced PEX Piping in the hot/cold lines and a 1.2 GPM flow rate, this faucet remains eco-friendly despite its exceptional style. Enjoy the ease that beautiful simplicity can bring with the VIGO Davidson.


  • SINK COMPATIBILITY: Our bathroom faucet collection is designed specifically for all sink types, EXCEPT vessel sinks; for vessel sink compatibility, please refer to the VIGO Vessel Faucets collection.
  • CONTEMPORARY ELEGANCE: Elevate your bathroom with our chic and convenient 12-in H vessel faucet, blending contemporary design with effortless functionality. Available in brushed nickel, chrome, matte black, and matte brushed gold finishes, this faucet adds a touch of sophistication to any modern bathroom decor.
  • FRIENDLY DESIGN: With a single handle controlling both water temperature and flow, this faucet is easy to operate, making it the ideal choice for users of all ages and abilities. Enjoy the perfect blend of functionality and style, designed to enhance your daily routine.
  • ECO WATERSENSE: Precisely engineered for optimal performance, our bathroom faucet features a 1.2 GPM flow rate, reducing water consumption without compromising pressure. Experience efficiency and sustainability, making a positive impact on both your utility bills and the environment.
  • DURABILITY: Featuring a premium Sedal ceramic disc valve, meticulously tested for durability with up to 500,000 uses, this faucet combines reliability and elegance for a superior bathroom experience. Benefit from long-lasting performance and timeless style in your bathroom.
  • LOW-MAINTENANCE: The surface resists fingerprints and water spots, maintaining a spotless appearance with minimal cleaning effort. Spend less time cleaning and more time enjoying your bathroom.
  • EFFORTLESS INSTALLATION: Single Hole design, standard US 3/8-inch plumbing connections, freeze-resistant metal-braided PEX lines, thermostability, and a standard 1-3/8-in hole opening for swift setup.
  • HIGH QUALITY: Our faucet features a meticulously crafted coating process, ensuring a robust and long-lasting lead-free finish. This finish withstands moisture, resists tarnishing, and endures daily use, all while maintaining a visually appealing appearance.
  • QUALITY ASSURANCE: Certifications such as cUPC (Certified to Uniform Plumbing Code), NSF-61 (National Sanitation Foundation), and AB1953 (Lead-Free Compliance) indicate that the faucet meets stringent quality and safety standards.
  • CALIFORNIA RESIDENTS: See Prop 65 WARNINGS for more information.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.