Shop VIGO
See all product information
Create Account
Davidson Single Handle Single-Hole Bathroom Faucet in Brushed Nickel
- Mfr # VG01043BN
- Zoro # G422575862
product price:Â
$
164.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Color
Nickel
Width
2 in
Length
7 in
Height
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VG01043BN
- Zoro #
- G422575862
- UPC #
- 849922030821
- Country of Origin
- China
Dimensions
- Width
- 2 in
- Length
- 7 in
- Height
- 6 in
Details
- Material
- Brass
- Color
- Nickel
- Finish
- Brushed Nickel
Description
Elevate your bathroom's style with the VIGO Davidson 1-hole brushed nickel bathroom sink faucet that combines sleek design and practicality. Standing at 6-in. tall with a 5-in. spout reach, this VIGO faucet offers ample clearance for daily tasks. The single-handle design ensures effortless temperature and flow control, while its clean lines and modern silhouette add a touch of sophistication to any sink. Crafted with premium materials, this durable faucet resists tarnishing and corrosion, maintaining its lustrous finish for years to come. The aerator provides a smooth, splash-free stream, conserving water without sacrificing performance. Easy to install and maintain, this faucet is perfect for upgrading your bathroom's functionality and aesthetics. Whether you're renovating or simply refreshing your space, this versatile faucet complements a wide range of decor styles, from contemporary to transitional. Available in brushed nickel, chrome, matte black, and matte brushed gold finishes, allowing you to perfectly match your bathroom's hardware and create a cohesive look.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.