Donatello Artistic Onyx Gray Glass 18 in. L x 13 in. W x 4 in. H Rectangular Vessel Bathroom Sink

  • Mfr # VG07084

  • Zoro # G522575823


product price:  $147.99
/ea
Free Shipping & Returns

Key Features

Finish
Gray Onyx
Overall Height
4 in
Body Material
Glass
Bowl Depth
13 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VG07084
Zoro #
G522575823
UPC #
849922023601
Country of Origin
China

Dimensions

Overall Height
4 in
Bowl Depth
13 in
Overall Width
18 in

Details

Finish
Gray Onyx
Body Material
Glass
Item
Bathroom Sink
Color
Gray

Description

VIGO Donatello glass bathroom vessel sink in Gray Onyx finish transforms your bathroom into a stylish oasis. This rectangular vessel sink boasts a striking design that combines modern elegance with natural-inspired patterns. Crafted from durable tempered glass, it offers both strength and visual depth, creating an eye-catching focal point in any bathroom. The sink's smooth surface ensures easy cleaning and maintenance, while its versatile design complements various decor styles. Each sink is a unique work of art, showcasing the skill of glass artisans through its intricate patterns and hand-painted details. The Gray Onyx finish adds a touch of sophistication, making this sink a true statement piece. VIGO's craftsmanship shines through in every aspect, from the sink's sleek shape to its carefully considered details. Whether paired with a modern vanity or a rustic countertop, this glass bathroom vessel sink elevates your space with its artistic flair and practical functionality. Experience the perfect blend of form and function with this stunning VIGO creation that's sure to impress guests and enhance your daily routines.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.