Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Donatello Gold Glass 22 in. L x 14 in. W x 5 in. H Rectangular Vessel Bathroom Sink

  • Mfr # VG07506

  • Zoro # G522576080


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Finish
Copper
Bowl Depth
14 in
Body Material
Glass
Overall Width
22 in
Overall Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VG07506
Zoro #
G522576080
UPC #
813775012020
Country of Origin
China

Dimensions

Bowl Depth
14 in
Overall Width
22 in
Overall Height
5 in

Details

Finish
Copper
Item
Bathroom Sink
Body Material
Glass

Description

VIGO Donatello glass bathroom vessel sink transforms your bathroom into a luxurious oasis. This stunning copper-finished sink boasts an artistic design that captivates with its rich, golden hues and smooth surface. Crafted from durable tempered glass, the rectangular shape offers visual depth and a modern aesthetic. Easy to clean and maintain, this statement piece elevates any bathroom decor. Its versatile design pairs beautifully with various faucet styles and countertop materials. Each sink is a unique work of art, showcasing the skill of glass artisans through its intricate patterns and hand-painted details. The sink's craftsmanship shines through in every aspect, from the smooth edges to the carefully applied finish. VIGO's commitment to quality is clear in the sink's construction, ensuring it will be a lasting focal point in your bathroom. Whether you're renovating or building new, this glass bathroom vessel sink adds a touch of elegance and sophistication to your space. Its eye-catching appearance and practical functionality make it an ideal choice for homeowners who appreciate both style and substance in their bathroom fixtures.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.