Zoro Homepage

Dunn Single Handle Single-Hole Bathroom Faucet in Matte Black

  • Mfr # VG01054MB

  • Zoro # G522575687


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Length
7 in
Height
6 in
Material
Brass
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG01054MB
Zoro #
G522575687
UPC #
849922068602
Country of Origin
China

Dimensions

Length
7 in
Height
6 in
Width
2 in

Details

Finish
Matte Black
Material
Brass
Color
Black

Description

Elevate your bathroom's style with this VIGO Dunn 1-hole matte black bathroom sink faucet that combines sleek design and practical functionality. The minimalist square body, standing 6-in. tall with a 2-in. diameter, creates a striking focal point for your vanity. Its flat-top lever handle offers effortless control and smooth operation, while the 5-in. spout reach ensures ample space for comfortable handwashing. Crafted with precision, this faucet boasts clean lines and crisp edges that complement modern and contemporary bathroom decor. The durable construction and high-quality finish resist tarnishing and corrosion, maintaining its lustrous appearance for years to come. With a water-efficient 1.2 GPM flow rate, this faucet helps conserve water without compromising performance. Easy to install and maintain, it's the perfect blend of form and function for your bathroom renovation or upgrade. Available in versatile finishes including Brushed Nickel, Chrome, Matte Black, and Matte Brushed Gold to suit your personal style and coordinate with other bathroom fixtures.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.