Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dunn Single Handle Single Hole Bathroom Vessel Faucet in Brushed Nickel

  • Mfr # VG03036BN

  • Zoro # G522575694


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Height
11 in
Material
Brass
Width
2 in
Finish
Brushed Nickel
Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VG03036BN
Zoro #
G522575694
UPC #
849922068633
Country of Origin
China

Dimensions

Height
11 in
Width
2 in
Length
8 in

Details

Material
Brass
Finish
Brushed Nickel
Color
Nickel

Description

Elevate your bathroom's style with the VIGO Dunn 1-hole brushed nickel vessel bathroom sink faucet that combines sleek design with practical functionality. Standing at an impressive 11-in. tall, this modern faucet features a striking square base and a long, graceful spout that extends 7-in., providing ample space for comfortable handwashing. The faucet's minimalist aesthetic is perfect for contemporary bathrooms, while its durable construction ensures long-lasting performance. With a 2-in. diameter base, this faucet offers stability and a clean look. The single-handle design allows for easy temperature and flow control, making it ideal for families and guests alike. Enhance your bathroom's ambiance with this eye-catching faucet, available in a range of sophisticated finishes including Brushed Nickel, Chrome, Matte Black, and Matte Brushed Gold to complement any decor style.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.