Zoro Homepage

Duris Single Handle Single-Hole Bathroom Vessel Faucet in Chrome

  • Mfr # VG03007CH

  • Zoro # G122575735


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Height
12 in
Material
Brass
Width
2 in
Length
6 in
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG03007CH
Zoro #
G122575735
UPC #
813775012136
Country of Origin
China

Dimensions

Height
12 in
Width
2 in
Length
6 in

Details

Material
Brass
Finish
Chrome

Description

Elevate your bathroom's aesthetic with this VIGO Duris 1-hole chrome vessel bathroom sink faucet, a stunning blend of form and function. Standing at an impressive 12-in. tall with a sleek 2-in. diameter, this faucet commands attention while maintaining a sophisticated profile. The graceful curved spout, reaching 5-in., creates a beautiful arc of water, adding a touch of elegance to your daily routine. Crafted with precision, the faucet features clean lines and a minimalist design that complements various bathroom styles, from modern to transitional. The single-handle operation offers effortless control over water temperature and flow, while the durable construction ensures long-lasting performance. Perfect for vessel sinks, this faucet becomes a focal point in your bathroom, enhancing the overall decor and creating a luxurious atmosphere. Available in versatile finishes including Brushed Nickel, Chrome, Matte Black, and Matte Brushed Gold, this faucet allows you to personalize your space while enjoying its timeless elegance and superior functionality.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.