Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Edison 19inH Single-Handle Pull-Down Sprayer Kitchen Faucet and Touchless Sensor in Matte Black

  • Mfr # VG02001MBS

  • Zoro # G516499326


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Depth
10 in
Number of Handles
1
Height
19 in
Finish
Matte Black
Number of Holes
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG02001MBS
Zoro #
G516499326
UPC #
849922068565
Country of Origin
China

Dimensions

Depth
10 in
Height
19 in
Length (In.)
8 in
Hole Dia.
1.38 in
Width
4 in
Spout Height
6 in
Connection Size
3/8 in

Details

Number of Handles
1
Finish
Matte Black
Number of Holes
1
Flow Rate
1.8 GPM
Typical Application
Deck Mount
Standards
CE Certified, CSA Certified, CALGreen Certified, IAPMO Certified
Color - Drains
Black
Item
Kitchen Faucet
Material
Brass

Description

VIGO presents The Edison pull-down kitchen faucet, now available with touchless operation. The Edison by VIGO is a powerful yet beautiful kitchen faucet with a spray head that provides impressive performance with the touchless flow sensor for a more convenient and hygienic experience. The Edison is designed with a sleek high arc coil to protect the pull-down hose. VIGOs premium matte black hardware finish lasts a lifetime, and that installation is effortless.


  • DUOPOWER STREAM: Featuring an 19-in H single handle pull-down kitchen faucet with a powerful dual-mode sprayer, delivering enhanced cleaning and delightful cooking experience.
  • UNIFLOW: Seamlessly control water temperature and flow with a single-handle design, ensuring effortless operation for users of all ages and abilities. Perfect for any kitchen, making daily tasks smoother and more enjoyable.
  • HANDS-FREE: Touchless technology integrated into this kitchen faucet revolutionizes the cooking experience. By eliminating the need to touch faucet handles, it enhances hygiene during food preparation, making kitchen tasks cleaner and safer.
  • VERSATILE: This faucet features a 30-in retractable hose for extended reach, a dual-action sprayer with two spray options; a steady stream for filling pots and a powerful spray for rinsing dishes, facilitating efficient maneuvering around the sink.
  • ECO-FRIENDLY: By integrating a 1.8 gpm spout, this kitchen faucet conserves water without compromising performance, offering an environmentally conscious choice for reducing water consumption and environmental impact.
  • SPOUT 360: The High-Arc Spout boasts ample vertical space, perfect for accommodating tall pitchers during filling, while also allowing for a broad range of motion with its 360° swivel capability.
  • FINISHPLATED: The unique 7-layer coating process ensures that the surface resists fingerprints and water spots, maintaining a spotless appearance with minimal cleaning effort.
  • EFFORTLESS INSTALLATION: Single-Hole design, standard US 3/8-inch plumbing connections, freeze-resistant metal-braided PEX lines, thermostability, and a standard 1-3/8-in hole opening for swift setup.
  • BUILT TO LAST: VIGO extends a limited lifetime warranty to all its bathroom faucets offering customers peace of mind and quality assurance.
  • CALIFORNIA RESIDENTS: See Prop 65 WARNINGS for more information.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.