Zoro Homepage

Edison 19inH Single-Handle Pull-Down Sprayer Kitchen Faucet in Matte Black

  • Mfr # VG02001MB

  • Zoro # G416499341


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Connection Size
3/8 in
Length (In.)
8 in
Spout Height
6 in
Depth
10 in
Flow Rate
1.8 GPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG02001MB
Zoro #
G416499341
UPC #
849922008011
Country of Origin
China

Dimensions

Connection Size
3/8 in
Length (In.)
8 in
Spout Height
6 in
Depth
10 in
Height
19 in
Width
4 in
Hole Dia.
1.38 in

Details

Flow Rate
1.8 GPM
Standards
CE Certified, CSA Certified, CALGreen Certified, IAPMO Certified
Number of Holes
1
Typical Application
Deck Mount
Color - Drains
Black
Number of Handles
1
Item
Kitchen Faucet
Material
Brass
Finish
Matte Black

Description

The pull-down, dual action spray head on the VIGO Edison Pull-Down Spray Kitchen Faucet allows for your choice of aerated flow or powerful spray for all your modern kitchen needs. The 360° swivel spout extends up to 30 in. for ease of use and maneuverability. With spiral details and a solid brass construction, the Edison kitchen faucet is sure to be an immediate favorite in your home.


  • DUOPOWER STREAM: Featuring an 19-in H single handle pull-down kitchen faucet with a powerful dual-mode sprayer, delivering enhanced cleaning and delightful cooking experience.
  • UNIFLOW: Seamlessly control water temperature and flow with a single-handle design, ensuring effortless operation for users of all ages and abilities. Perfect for any kitchen, making daily tasks smoother and more enjoyable.
  • CUTTING-EDGE DESIGN: The fusion of trendy finishes with a sleek, streamlined spout brings a contemporary, industrial-inspired look to your kitchen, enhancing its modern appeal.
  • VERSATILE: This faucet features a 30-in retractable hose for extended reach, a dual-action sprayer with two spray options; a steady stream for filling pots and a powerful spray for rinsing dishes, facilitating efficient maneuvering around the sink.
  • ECO-FRIENDLY: By integrating a 1.8 gpm spout, this kitchen faucet conserves water without compromising performance, offering an environmentally conscious choice for reducing water consumption and environmental impact.
  • SPOUT 360: The High-Arc Spout boasts ample vertical space, perfect for accommodating tall pitchers during filling, while also allowing for a broad range of motion with its 360° swivel capability.
  • FINISHPLATED: The unique 7-layer coating process ensures that the surface resists fingerprints and water spots, maintaining a spotless appearance with minimal cleaning effort.
  • EFFORTLESS INSTALLATION: Single-Hole design, standard US 3/8-inch plumbing connections, freeze-resistant metal-braided PEX lines, thermostability, and a standard 1-3/8-in hole opening for swift setup.
  • BUILT TO LAST: VIGO extends a limited lifetime warranty to all its bathroom faucets offering customers peace of mind and quality assurance.
  • CALIFORNIA RESIDENTS: See Prop 65 WARNINGS for more information.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.