Zoro Homepage

Edison Pro 20inH Single-Handle Pull-Down Sprayer Kitchen Faucet in Matte Black

  • Mfr # VG02052MB

  • Zoro # G016499369


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Typical Application
Deck Mount
Length (In.)
9 in
Material
Brass
Color - Drains
Black
Spout Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG02052MB
Zoro #
G016499369
UPC #
849922073767
Country of Origin
China

Dimensions

Length (In.)
9 in
Spout Height
7 in
Hole Dia.
1.38 in
Height
20 in
Depth
11 in
Width
4 in
Connection Size
3/8 in

Details

Typical Application
Deck Mount
Material
Brass
Color - Drains
Black
Finish
Matte Black
Number of Holes
1
Item
Kitchen Faucet
Standards
CE Certified, CSA Certified, CALGreen Certified, IAPMO Certified
Number of Handles
1
Flow Rate
1.8 GPM

Description

Elevate your kitchen with the VIGO Edison Pro pull-down kitchen faucet. This sleek and modern design seamlessly blends form and function, making it a standout addition to any contemporary or industrial kitchen. The faucet's high-arc spring design offers exceptional flexibility, allowing you to easily maneuver around large pots and pans. With its professional-grade construction and Matte Black finish, this VIGO faucet is built to withstand daily use while maintaining its eye-catching appearance. The pull-down sprayer features multiple spray modes, giving you precise control over water flow. Easy-to-use controls ensure smooth operation and secure sprayer placement. The faucet's 360-degree swivel capability maximizes sink access. Its durable materials and reliable performance make it a smart invesent.


  • MODERN INDUSTRIAL: Upgrade your kitchen with the VIGO Edison Pro 20-in. H pull down faucet in matte black, featuring an exposed coil sping design that combines modern and industrial aesthetics.
  • TRIPLE MODE: Experience unparalleled versatility and efficiency with our triple-function spray head, effortlessly switching between a powerful stream, an aerated stream for rinsing, and a pressure spray.
  • EASY INSTALLATION: Seamlessly integrate this faucet with a standard 1 3/8-in. installation hole and 3/8-in. water supply connections, ensuring a hassle-free setup process.
  • PERFECT FIT: With a 7-in. spout height and 9-in. reach, this faucet offers ideal proportions for a stable, stylish, and comfortable fit with your kitchen sink.
  • UNIFLOW: Experience intuitive control with our user-friendly handle, allowing for smooth and precise temperature and flow adjusents with a single effortless motion.
  • MANEUVERABLE HOSE: 20-in. nylon-braided pull down hose provides enhanced maneuverability and extended reach for cleaning hard-to-reach areas in your sink and around your countertop.
  • SECURE DOCK : Streamlined technology provides reliable, manual docking of the spray head, ensuring easy and firm placement for everyday use while maintaining kitchen organization and reducing hose strain.
  • 360 DEGREE SPOUT SWIVEL: The 360° rotation seamlessly accommodates diverse kitchen tasks, from effortless cleanup to filling oversized pots, enhancing efficiency and adaptability in any kitchen layout.
  • ECO TECH: Embrace eco-friendly living with our high-performance faucet, which features a water-efficient 1.8 GPM flow rate to conserve resources without sacrificing functionality.
  • CALIFORNIA RESIDENTS: See Prop 65 WARNINGS for more information.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.