Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Edison Single Handle Pull-Down Sprayer Kitchen Faucet in Chrome

  • Mfr # VG02001CH

  • Zoro # G022575910


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Depth
10 in
Width
4 in
Height
19 in
Includes
All Mounting Hardware; Supply Lines; Sprayer head;
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG02001CH
Zoro #
G022575910
UPC #
813775010163
Country of Origin
-

Dimensions

Depth
10 in
Width
4 in
Height
19 in

Details

Material
Brass
Includes
All Mounting Hardware; Supply Lines; Sprayer head;
Flow Rate
1.8 GPM
Finish
Chrome
Item
Kitchen Faucet

Description

Elevate your kitchen with the VIGO Edison kitchen faucet in chrome, a perfect blend of modern form and function featuring a high arc spring neck and versatile pull-down sprayer. Combining industrial style with contemporary elegance, this faucet suits various kitchen designs. Key features include smooth operation, dual-mode spray functionality for different cleaning tasks, precise side lever temperature control, water-efficient design to help conserve resources, and durable construction with a fingerprint-resistant chrome finish. Easily switch from stream mode to powerful sweep spray by pressing the button on the spray head. This professional-grade pull-down sprayer is ideal for both home and commercial kitchens. Its sleek design simplifies food prep tasks like rinsing vegetables or filling pots while ensuring an easy installation process. Additionally, the flexible spout allows you to maneuver effortlessly around your sink area. Upgrade to the VIGO Edison for a stylish yet practical addition to your contemporary kitchen. With its rust-resistant finish and state-of-the-art swivel spout high-arc mechanism, this modern kitchen faucet offers durability and reliable performance over time.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.