
Edison Single Handle Pull-Down Sprayer Kitchen Faucet in Graphite Black
Mfr # VG02001GB
Zoro # G322575726
product price: $325.99
/ea
Free Shipping & Returns
Key Features
Depth
10 in
Width
4 in
Includes
All Mounting Hardware; Supply Lines; Sprayer head;
Height
19 in
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VG02001GB
Zoro #
G322575726
UPC #
849922048062
Country of Origin
China
Dimensions
Depth
10 in
Width
4 in
Height
19 in
Details
Includes
All Mounting Hardware; Supply Lines; Sprayer head;
Material
Brass
Finish
Graphite Black
Item
Kitchen Faucet
Flow Rate
1.8 GPM
Description
Elevate your kitchen with the VIGO Edison kitchen faucet in graphite black, a perfect blend of modern form and function featuring a high arc spring neck and versatile pull-down sprayer. Combining industrial style with contemporary elegance, this faucet suits various kitchen designs. Key features include smooth operation, dual-mode spray functionality for different cleaning tasks, precise side lever temperature control, water-efficient design to help conserve resources, and durable construction with a fingerprint-resistant graphite black finish. Easily switch from stream mode to powerful sweep spray by pressing the button on the spray head. This professional-grade pull-down sprayer is ideal for both home and commercial kitchens. Its sleek design simplifies food prep tasks like rinsing vegetables or filling pots while ensuring an easy installation process. Additionally, the flexible spout allows you to maneuver effortlessly around your sink area. Upgrade to the VIGO Edison for a stylish yet practical addition to your contemporary kitchen. With its rust-resistant finish and state-of-the-art swivel spout high-arc mechanism, this modern kitchen faucet offers durability and reliable performance over time.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.