
Edison Single Handle Pull-Down Sprayer Kitchen Faucet Set with Touchless Sensor in Chrome
Mfr # VG02001CHS
Zoro # G922575904
product price: $334.99
/ea
Free Shipping & Returns
Key Features
Height
19 in
Includes
All Mounting Hardware; Supply Lines; Sprayer head
Depth
10 in
Width
4 in
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VG02001CHS
Zoro #
G922575904
UPC #
849922068541
Country of Origin
China
Dimensions
Height
19 in
Depth
10 in
Width
4 in
Details
Includes
All Mounting Hardware; Supply Lines; Sprayer head
Material
Brass
Flow Rate
1.8 GPM
Item
Kitchen Faucet
Finish
Chrome
Description
Transform your kitchen with the sleek VIGO Edison kitchen faucet in chrome. This versatile faucet features a high-arc spring neck with a 360-degree swivel spout mechanism for maximum flexibility and reach. Enjoy touchless technology for hands-free operation - simply wave your hand to activate water flow, ensuring hygiene and convenience, especially when your hands are messy or full. The touchless feature also helps conserve water by preventing unnecessary running. Easily switch between spray and stream modes with the touch of a button, adapting to any task at hand. With a spot-resistant finish for easy maintenance and precise temperature and flow control via its streamlined handle and pull-down sprayer, it's perfect for modern and transitional kitchens. The VIGO Edison effortlessly handles all tasks from rinsing veggies to filling large pots. Its durable construction and water-efficient design ensure long-lasting performance while conserving resources. Easy to install, this faucet isn't just functional - it's a stunning centerpiece that elevates your kitchen's style. With smooth operation and exceptional craftsmanship, it's a smart investment for any home. Upgrade today and experience unmatched quality and advanced functionality. Don't settle for ordinary - choose the extraordinary VIGO Edison kitchen faucet and revolutionize your kitchen!
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.