Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Edison Single Handle Pull-Down Sprayer Kitchen Faucet with Touchless Sensor in Matte Brushed Gold

  • Mfr # VG02001MGS

  • Zoro # G022575972


product price: $375.99
/ea
Free Shipping & Returns

Key Features

Includes
All Mounting Hardware; Supply Lines; Sprayer head
Height
19 in
Depth
10 in
Width
4 in
Flow Rate
1.8 GPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG02001MGS
Zoro #
G022575972
UPC #
849922068572
Country of Origin
China

Dimensions

Height
19 in
Depth
10 in
Width
4 in

Details

Includes
All Mounting Hardware; Supply Lines; Sprayer head
Item
Kitchen Faucet
Flow Rate
1.8 GPM
Finish
Matte Brushed Gold
Material
Brass

Description

Transform your kitchen with the sleek VIGO Edison kitchen faucet in matte brushed gold. This versatile faucet features a high-arc spring neck with a 360-degree swivel spout mechanism for maximum flexibility and reach. Enjoy touchless technology for hands-free operation - simply wave your hand to activate water flow, ensuring hygiene and convenience, especially when your hands are messy or full. The touchless feature also helps conserve water by preventing unnecessary running. Easily switch between spray and stream modes with the touch of a button, adapting to any task at hand. With a spot-resistant finish for easy maintenance and precise temperature and flow control via its streamlined handle and pull-down sprayer, it's perfect for modern and transitional kitchens. The VIGO Edison effortlessly handles all tasks from rinsing veggies to filling large pots. Its durable construction and water-efficient design ensure long-lasting performance while conserving resources. Easy to install, this faucet isn't just functional - it's a stunning centerpiece that elevates your kitchen's style. With smooth operation and exceptional craftsmanship, it's a smart investment for any home. Upgrade today and experience unmatched quality and advanced functionality. Don't settle for ordinary - choose the extraordinary VIGO Edison kitchen faucet and revolutionize your kitchen!

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.