Zoro Homepage

Elan 36 in. Linear Shower Drain in Matte Brushed Gold

  • Mfr # VG07003MG

  • Zoro # G222575710


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Color - Drains
Gold
Length - Drains
3 in
Drain Material
Brass
Finish
Matte Brushed Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG07003MG
Zoro #
G222575710
UPC #
849922065052
Country of Origin
China

Dimensions

Length - Drains
3 in

Details

Color - Drains
Gold
Drain Material
Brass
Finish
Matte Brushed Gold
Item
Shower Drains

Description

Enhance your shower experience with a linear shower drain by VIGO. Its attractive, sloped channel enables seamless and complete water drainage, while the rectangular drain grate prevents clogging. Its premium hardware finish allows easy cleaning and ensures long-lasting durability. Upgrade your bathroom shower experience with this rectangle shower drain from VIGO.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.