Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elan Square Shower Drain in Matte Brushed Gold

  • Mfr # VG07004MG

  • Zoro # G422575893


product price: $59.99
/ea

Key Features

Color - Drains
Gold
Finish
Matte Brushed Gold
Drain Material
Brass
Length - Drains
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG07004MG
Zoro #
G422575893
UPC #
849922070162
Country of Origin
China

Dimensions

Length - Drains
4 in

Details

Color - Drains
Gold
Finish
Matte Brushed Gold
Item
Shower Drains
Drain Material
Brass

Description

Enhance your shower space with this high-quality matte brushed gold shower drain from VIGO. Its premium stainless steel hardware with a 7-layered finish withstands wear & tear, keeping the drain pristine for years. Its square grid pattern gives your shower floor a unique, urban aesthetic. The simple instructions allow for an easy DIY-style installation at home.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.