Giovanni Iridescent Glass 17 in. L x 17 in. W x 7 in. H Round Vessel Bathroom Sink
- Mfr # VG07074
- Zoro # G022575842
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Body Material
Glass
Color
Clear
Overall Width
17 in
Overall Height
7 in
Bowl Depth
17 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VG07074
- Zoro #
- G022575842
- UPC #
- 849922007755
- Country of Origin
- China
Dimensions
- Overall Width
- 17 in
- Overall Height
- 7 in
- Bowl Depth
- 17 in
Details
- Item
- Bathroom Sink
- Body Material
- Glass
- Color
- Clear
- Finish
- Iridescent
Description
Elevate your bathroom's style with the VIGO Giovanni glass bathroom vessel sink, a stunning blend of form and function. This round glass bathroom vessel sink features a captivating iridescent finish that shimmers and changes color as light plays across its surface. Crafted from durable tempered glass, the sink's smooth curves and visual depth create a mesmerizing focal point. Each sink is a unique work of art, showcasing the skill of glass artisans through its intricate patterns and hand-painted details. The sink's artistic design transforms your bathroom into a luxurious retreat, while its easy-to-clean surface ensures practicality in daily use. Versatile enough to complement various decor styles, this statement piece pairs beautifully with a wide range of faucets and vanities. VIGO's commitment to quality shines through in every aspect of this glass bathroom vessel sink, from its robust construction to its eye-catching aesthetics. Whether you're renovating or building new, this sink offers a perfect balance of durability, style, and craftsmanship, making it an ideal choice for those seeking a truly distinctive bathroom centerpiece.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.