Zoro Homepage

Gotham Single Handle Single-Hole Bathroom Vessel Faucet in Brushed Nickel

  • Mfr # VG03029BN

  • Zoro # G422575794


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Width
2 in
Finish
Brushed Nickel
Length
7 in
Color
Nickel
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG03029BN
Zoro #
G422575794
UPC #
849922055411
Country of Origin
China

Dimensions

Width
2 in
Length
7 in
Height
12 in

Details

Finish
Brushed Nickel
Color
Nickel
Material
Brass

Description

Elevate your bathroom's style with this VIGO Gotham 1-hole brushed nickel vessel bathroom sink faucet, a perfect blend of form and function. Standing at 12-in. tall with a sleek 2-in. diameter, this faucet boasts a contemporary design that will transform your vanity into a modern masterpiece. The elongated spout, reaching 5-in., provides ample space for comfortable hand-washing and creates a striking silhouette. Its minimalist lever handle offers effortless temperature and flow control, while the high-quality construction ensures durability and longevity. This faucet not only enhances your bathroom's aesthetic but also improves its functionality, making every interaction a luxurious experience. Available in Brushed Nickel, Chrome, Matte Black, and Matte Brushed Gold finishes, this versatile faucet complements a wide range of bathroom decor styles, from classic to ultra-modern.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.