Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gramercy Single Handle Pull-Down Spout Kitchen Faucet in Matte Brushed Gold

  • Mfr # VG02008MG

  • Zoro # G322575856


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Height
17 in
Depth
8 in
Includes
All Mounting Hardware; Supply Lines;
Finish
Matte Brushed Gold
Flow Rate
1.8 GPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG02008MG
Zoro #
G322575856
UPC #
849922012117
Country of Origin
China

Dimensions

Height
17 in
Depth
8 in
Width
5 in

Details

Includes
All Mounting Hardware; Supply Lines;
Finish
Matte Brushed Gold
Item
Kitchen Faucet
Flow Rate
1.8 GPM
Material
Brass

Description

Elevate your kitchen with the sleek and versatile VIGO Gramercy kitchen faucet. This Matte Brushed Gold kitchen faucet seamlessly blends form and function, offering a striking focal point for your sink area. The high-arch spout provides ample clearance for large pots and pans, while the pull-down sprayer ensures effortless cleaning and rinsing. Designed by VIGO, this faucet boasts a minimalist aesthetic that complements a range of kitchen styles, from modern to industrial. The textured grip on the spray head adds both visual interest and practical functionality, allowing for precise control even with wet hands. The single-handle design simplifies temperature and flow adjustment, making everyday tasks a breeze. Built to last with premium materials, this faucet resists tarnishing and corrosion, maintaining its lustrous finish for years to come. Whether you're a passionate home cook or simply appreciate fine design, the VIGO Gramercy faucet transforms your kitchen into a stylish and efficient workspace. Upgrade your sink area today and experience the perfect balance of beauty and practicality.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.