
Gramercy Single-Handle Pull-Down Sprayer Kitchen Faucet with Touchless Sensor in Matte Black
Mfr # VG02008MBS
Zoro # G022575675
product price: $333.99
/ea
Free Shipping & Returns
Key Features
Depth
8 in
Height
17 in
Material
Brass
Width
5 in
Includes
All Mounting Hardware; Supply Lines;
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VG02008MBS
Zoro #
G022575675
UPC #
849922072692
Country of Origin
China
Dimensions
Depth
8 in
Height
17 in
Width
5 in
Details
Material
Brass
Includes
All Mounting Hardware; Supply Lines;
Finish
Matte Black
Item
Kitchen Faucet
Flow Rate
1.8 GPM
Description
Elevate your kitchen with the sleek and versatile VIGO Gramercy kitchen faucet in matte black finish, now featuring advanced sensor activation technology for a touchless experience that enhances convenience by minimizing contact with handles and making kitchen tasks more efficient. This Matte Black kitchen faucet seamlessly blends form and function, offering a striking focal point for your sink area. The high-arch spout provides ample clearance for large pots and pans, while the pull-down sprayer ensures effortless cleaning and rinsing. Designed by VIGO, this faucet boasts a minimalist aesthetic that complements a range of kitchen styles, from modern to industrial. The textured grip on the spray head adds both visual interest and practical functionality, allowing for precise control even with wet hands. The single-handle design simplifies temperature and flow adjustment, making everyday tasks a breeze. Built to last with premium materials, this faucet resists tarnishing and corrosion, maintaining its lustrous finish for years to come.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.