
Greenwich 18inH Single-Handle Pull-Down Sprayer Kitchen Faucet in Chrome
Mfr # VG02029CH
Zoro # G416499327
product price: $214.99
/ea
Free Shipping & Returns
Key Features
Standards
CE Certified, CSA Certified, CALGreen Certified, IAPMO Certified
Width
3 in
Flow Rate
1.8 GPM
Number of Handles
1
Typical Application
Deck Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VG02029CH
Zoro #
G416499327
UPC #
849922025735
Country of Origin
China
Dimensions
Width
3 in
Hole Dia.
1.38 in
Connection Size
3/8 in
Height
18 in
Spout Height
8 in
Depth
10 in
Length (In.)
9 in
Details
Standards
CE Certified, CSA Certified, CALGreen Certified, IAPMO Certified
Item
Kitchen Faucet
Flow Rate
1.8 GPM
Number of Handles
1
Typical Application
Deck Mount
Finish
Chrome
Number of Holes
1
Material
Brass
Description
Sleek and minimalist in design, the VIGO Greenwich Pull-Down Spray Kitchen Faucet is the perfect addition to any modern kitchen. The dual-action faucet features a dramatic high arch and clean lines. Easily switch from stream to spray for any kitchen needs. Solid brass construction and a corrosion-resistant finish make the pull-down faucet built to last.
- DUOPOWER STREAM: Featuring an 18-in H single handle pull-down kitchen faucet with a powerful dual-mode sprayer, delivering enhanced cleaning and delightful cooking experience.
- UNIFLOW: Seamlessly control water temperature and flow with a single-handle design, ensuring effortless operation for users of all ages and abilities. Perfect for any kitchen, making daily tasks smoother and more enjoyable.
- CUTTING-EDGE DESIGN: The fusion of trendy finishes with a sleek, streamlined spout brings a contemporary, industrial-inspired look to your kitchen, enhancing its modern appeal.
- VERSATILE: This faucet features a 25-in retractable hose for extended reach, a dual-action sprayer with two spray options; a steady stream for filling pots and a powerful spray for rinsing dishes, facilitating efficient maneuvering around the sink.
- ECO-FRIENDLY: By integrating a 1.8 gpm spout, this kitchen faucet conserves water without compromising performance, offering an environmentally conscious choice for reducing water consumption and environmental impact.
- SPOUT 360: The High-Arc Spout boasts ample vertical space, perfect for accommodating tall pitchers during filling, while also allowing for a broad range of motion with its 360° swivel capability.
- FINISHPLATED: The unique 7-layer coating process ensures that the surface resists fingerprints and water spots, maintaining a spotless appearance with minimal cleaning effort.
- EFFORTLESS INSTALLATION: Single-Hole design, standard US 3/8-inch plumbing connections, freeze-resistant metal-braided PEX lines, thermostability, and a standard 1-3/8-in hole opening for swift setup.
- BUILT TO LAST: VIGO extends a limited lifetime warranty to all its bathroom faucets offering customers peace of mind and quality assurance.
- CALIFORNIA RESIDENTS: See Prop 65 WARNINGS for more information.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.